Apply to be a TradeMaster!
Compact Folding Knife, 48-22-1521

Compact Folding Knife, 48-22-1521

Brand:
Milwaukee
SKU:
48-22-1521
Rating:
(0)
Q&A:
(0)
Compact Folding Knife, 48-22-1521
$14.97 each
In Stock
In Stock
Get 165 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Color
Red
Product Highlight: Length (Inches)
2-1/4" Length

Description

–
The MILWAUKEE Compact Folding Knife features a stainless steel blade that stays sharp. The folding pocket knife is compact for pocketed carry and easy portability. This folding pocket knife features a liner lock that secures the blade while allowing for easy closure when done. The folding knife features a drop point blade. This pocket knife has a durable belt clip that reduces pocket tearing for maximum jobsite efficiency and includes a tether-ready lanyard hole.
  • Compact Blade
  • Durable Wire Belt Clip
  • Drop Point Blade
  • Tether Ready Lanyard Hole
  • Thumb Hole - Easy Opening
  • Limited Lifetime Warranty

Specs

–
Material:

Stainless Steel

Product Type:

Knife

Color:

Red

Length (Inches):

2-1/4"

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy