Apply to be a TradeMaster!
Main product image of FASTBACK Camo Folding Knife, 48-22-1524
Magnifying glass
Hover image to zoom

FASTBACK Camo Folding Knife, 48-22-1524

Brand:
Milwaukee
SKU:
48-22-1524
Rating:
(0)
Q&A:
(0)
FASTBACK Camo Folding Knife, 48-22-1524
Magnifying glass
Hover image to zoom
$22.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Green
Product Highlight: Material
Stainless Steel, Plastic
Product Highlight: Length (Inches)
2-47/54" Length

Description

–
The MILWAUKEE FASTBACK Camo Folding Knife has a press and flip mechanism delivering easy, one-handed opening. The folding knife has a stainless steel drop point blade that stays sharp. The pocket knife also has a liner lock that secures the blade while also allowing it to easily close when done. The folding pocket knife has a durable belt clip that reduces pocket tearing and includes a tether-ready lanyard hole.
  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
  • Durable Wire Belt Clip
  • Tether Ready Lanyard Hole
  • Drop Point Blade
  • Camo

Specs

–
Color:

Green

Country of Origin:

China

Material:

Stainless Steel

Plastic

Length (Inches):

2-47/54"

Product Type:

Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy