Apply to be a TradeMaster!
Main product image of FASTBACK Folding Knife Set (2 Pack)
Magnifying glass
Hover image to zoom

FASTBACK Folding Knife Set (2 Pack)

Brand:
Milwaukee
SKU:
48-22-1524D
Rating:
(0)
Q&A:
(0)
FASTBACK Folding Knife Set (2 Pack)
Magnifying glass
Hover image to zoom
$17.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
Features
  • (48-22-1524 & 48-22-1501): Press and Flip Opening
  • (48-22-1524 & 48-22-1501): Durable Wire Belt Clip Reduces Pocket Tearing
  • (48-22-1524 & 48-22-1501):Tether Ready Lanyard Hole
  • Camo Folding Knife (48-22-1524): Stainless Steel Blade Stays Sharp
  • Camo Folding Knife (48-22-1524): Liner Lock Secures Blade

Specs

–
Blade Length:

3"

Blade Material:

Stainless Steel

Length (Inches):

7-1/2"

Product Type:

Utility Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy