Shop Resideo Sale
Main product image of Fastback Hawkbill Folding Knife
Magnifying glass
Hover image to zoom

Fastback Hawkbill Folding Knife

Brand:
Milwaukee
SKU:
48-22-1525
Rating:
(1)
Q&A:
(0)
Fastback Hawkbill Folding Knife
Magnifying glass
Hover image to zoom
$16.97
$14.97 each
In Stock
In Stock
Get 339 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
The Milwaukee FASTBACK Hawkbill Folding Knife features a press and flip mechanism providing you easy, one-handed opening. The folding knife has a stainless steel hawkbill blade that stays sharp. The pocket knife also features a liner lock that secures the blade while allowing you to easily close it when done. The folding pocket knife has a durable belt clip that reduces pocket tearing and includes a tether-ready lanyard hole.

Product Features
  • Press and Flip Opening
  • Stainless Steel Blade Stays Sharp
  • Liner Lock Secures Blade
  • Hawkbill Blade
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Tether Ready Lanyard Hole
Product Specifications
  • Length: 7"
  • Weight: 0.24 lbs
  • Width: 0.54"

Specs

–
Product Type:

Hawkbill Knife

Utility Knife

Length (Inches):

7"

Blade Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would recommend this blade to any handyman

This blade opens and stays locked in place until you are ready to close it. It's a easy one handed operation that makes it easier to use. And what also makes it ideal to use is that it is very sharp.
Hank
Sunnyvale California
4 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy