Apply to be a TradeMaster!
Main product image of Fastback Camo Spring Assisted Folding Knife
Magnifying glass
Hover image to zoom

Fastback Camo Spring Assisted Folding Knife

Brand:
Milwaukee
SKU:
48-22-1535
Rating:
(0)
Q&A:
(0)
Fastback Camo Spring Assisted Folding Knife
Magnifying glass
Hover image to zoom
$30.97 each
In Stock
In Stock
Get 13 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Camouflage

Description

–
The Milwaukee FASTBACK Hawkbill Folding Knife features a press and flip mechanism providing you easy, one-handed opening. The folding knife has a stainless steel hawkbill blade that stays sharp. The pocket knife also features a liner lock that secures the blade while allowing you to easily close it when done. The folding pocket knife has a durable belt clip that reduces pocket tearing and includes a tether-ready lanyard hole.

Product Features
  • Spring Assisted
  • Stainless Steel Blade Stays Sharp
  • Slide Lock Secures Blade
  • Flipper for Easy Opening
  • Tanto Blade
  • Partially Serrated
  • Camo
  • Durable Wire Belt Clip Reduces Pocket Tearing
  • Lanyard Hole
Product Specifications
  • Length: 7.48"
  • Weight: 0.24 lbs
  • Width: 0.54"

Specs

–
Product Type:

Utility Knife

Color:

Camouflage

Blade Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy