Apply to be a TradeMaster!
Main product image of FASTBACK 6-in-1 Folding Utility Knife
Magnifying glass
Hover image to zoom

FASTBACK 6-in-1 Folding Utility Knife

Brand:
Milwaukee
SKU:
48-22-1605
Rating:
(0)
Q&A:
(0)
FASTBACK 6-in-1 Folding Utility Knife
Magnifying glass
Hover image to zoom
$22.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

The FASTBACK 6IN1 Folding Utility Knife features a PRESS AND FLIP mechanism for fast, one-handed opening and combines multiple jobsite functions into a single tool. The 6IN1 utility knife features a SHOCKWAVE Double-Ended PH2/SL 1/4" Impact-Rated Bit, a folding 1/4" bit holder and nut driver, wire stripper, and bottle opener, all in a single tool. The bit holder is compatible with 1" and 2" single and double-ended 1/4" impact-rated bits, allowing you to customize the tool to your jobsite tasks. Quickly swap blades with tool-free blade change and store an extra blade onboard for quick access. The all-metal body delivers durability, and textured grip zones on the body and spine provide added control while cutting. The reversible, durable wire pocket clip reduces pocket tearing, and the blade holder is designed for scoring applications. The FASTBACK 6IN1 Folding Utility Knife is tether-ready and backed by a Limited Lifetime Warranty.


Features:

  • PRESS AND FLIP
  • Fast, One-Handed Opening
  • 6IN1: Utility Knife, SHOCKWAVE Double-Ended Bit PH2 / SL 1/4", Folding 1/4" Bit Holder & Nut Driver, Wire Stripper, Bottle Opener
  • Quick, Tool-Free Blade Change
  • Textured Grip Zones
  • Stores Extra Blade
  • SHOCKWAVE Impact Duty Double-Ended Bit Provides Ultimate Fit
  • All-Metal Body
  • Durable Wire Pocket Clip - Reduces Pocket Tearing
  • Metal Extension to Prevent Accidental Blade Removal
  • Blade Holder Designed for Scoring
  • Reversible Pocket Clip
  • Tether Ready

Specs

–
Blade Material:

Steel

Product Type:

Utility Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy