Apply to be a TradeMaster!
Main product image of 5 Piece Hook Utility Knife Blades, 48-22-1932
Magnifying glass
Hover image to zoom

5 Piece Hook Utility Knife Blades, 48-22-1932

Brand:
Milwaukee
SKU:
48-22-1932
Rating:
(0)
Q&A:
(0)
5 Piece Hook Utility Knife Blades, 48-22-1932
Magnifying glass
Hover image to zoom
$6.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Material
Carbon Steel
Product Highlight: Color
Gray

Description

–
Milwaukee Hook blades are designed to cut roofing, synthetic wrap, insulation and other building materials. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
  • 2X Stronger than standard carbon hook blades - Replace fewer blades
  • High quality steel for maximum strength in pull cut applications
  • Ideal for roofing, carpet, TYVEK, insulation and other building materials
  • Made in England
  • Optimized geometry delivers more pull force than competitive hook blades

Specs

–
Country of Origin:

UK

Product Type:

Utility Knife

Length (Inches):

3"

Material:

Carbon Steel

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy