Apply to be a TradeMaster!
Main product image of 5 Piece Drywall Utility Knife Blades, 48-22-1933
Magnifying glass
Hover image to zoom

5 Piece Drywall Utility Knife Blades, 48-22-1933

Brand:
Milwaukee
SKU:
48-22-1933
Rating:
(0)
Q&A:
(0)
5 Piece Drywall Utility Knife Blades, 48-22-1933
Magnifying glass
Hover image to zoom
$5.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
3" Length

Description

–
Milwaukee Drywall utility blades are designed to maximize cutting performance and durability in drywall and sheet material. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
  • Made in USA
  • Micro carbide dispersed metal delivers longer life than standard carbon blades
  • Optimized grind angles deliver 2X sharper blade and improved cutting precision
  • Precision grind process removes the burr from cutting edge for cleaner cuts

Specs

–
Color:

Gray

Country of Origin:

Mexico

Material:

Steel

Length (Inches):

3"

Product Type:

Utility Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy