Apply to be a TradeMaster!
Main product image of 5 Piece Carton Utility Knife Blades, 48-22-1934
Magnifying glass
Hover image to zoom

5 Piece Carton Utility Knife Blades, 48-22-1934

Brand:
Milwaukee
SKU:
48-22-1934
Rating:
(0)
Q&A:
(0)
5 Piece Carton Utility Knife Blades, 48-22-1934
Magnifying glass
Hover image to zoom
$4.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
3" Length
Product Highlight: Color
Gray

Description

–
Milwaukee Carton utility blades are designed to minimize risk of cutting injury and protect contents in cartons and packaged goods. Milwaukee utility blades are engineered to fit Milwaukee and most standard utility knives.
  • Made in USA
  • Micro carbide dispersed metal delivers longer life than standard carbon blades
  • Precision grind process removes the burr from cutting edge for cleaner cuts
  • Round point blade corners minimize risk of cutting injury and damage to package contents

Specs

–
Product Type:

Utility Knife

Material:

Steel

Country of Origin:

Mexico

Length (Inches):

3"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy