Apply to be a TradeMaster!
Main product image of 9mm Snap Off Knife with Precision Cut Blade
Magnifying glass
Hover image to zoom

9mm Snap Off Knife with Precision Cut Blade

Brand:
Milwaukee
SKU:
48-22-1960
Rating:
(0)
Q&A:
(0)
9mm Snap Off Knife with Precision Cut Blade
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
Features
  • 13 Point Blade
  • Acetone Resistant
  • Auto-Lock Slide-Fast blade adjustments
  • Detail Cut Blade- Up to 50% Sharper
  • Microcarbide Blade- Up to 2x Longer Blade Life

Specs

–
Blade Material:

Metal

Product Type:

Utility Knife

Blade Length:

6"

Length (Inches):

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy