Apply to be a TradeMaster!
Main product image of 18mm Snap Off Knife with Metal Lock and Precision Cut Blade, 48-22-1961
Magnifying glass
Hover image to zoom

18mm Snap Off Knife with Metal Lock and Precision Cut Blade, 48-22-1961

Brand:
Milwaukee
SKU:
48-22-1961
Rating:
(0)
Q&A:
(0)
18mm Snap Off Knife with Metal Lock and Precision Cut Blade, 48-22-1961
Magnifying glass
Hover image to zoom
$15.57 each
In Stock
In Stock
Get 13 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Metal

Description

–
The Milwaukee 18mm snap-off knife has a new to world all metal lock designed for maximum durability that will hold up to jobsite conditions up to 10x longer. The lock comes with a speed thread that allows for 2x faster blade adjustments. This snap-off knife comes with a 8-point, detail-cut, micro Carbide blade and will last up to 2x longer, and up to 50% sharper. The overmolded handle offers a slip resistant grip and is acetone resistant and is backed by Milwaukee's Limited Lifetime Warranty.
  • 8 Point Blade
  • Acetone Resistant
  • Detail Cut Blade- Up to 50% Sharper
  • Metal Lock- Up to 4x Longer Life
  • Microcarbide Blade- Up to 2x Longer Blade Life
  • Overmolded Handle
  • Speed Thread- 2x Faster Blade Adjustment

Specs

–
Color:

Black

Red

Length (Inches):

6"

Material:

Metal

Country of Origin:

Taiwan

Product Type:

Knife

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy