Apply to be a TradeMaster!
Main product image of 9mm Snap Off Knife, 48-22-1963
Magnifying glass
Hover image to zoom

9mm Snap Off Knife, 48-22-1963

Brand:
Milwaukee
SKU:
48-22-1963
Rating:
(0)
Q&A:
(0)
9mm Snap Off Knife, 48-22-1963
Magnifying glass
Hover image to zoom
$8.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Red

Description

–
The Milwaukee 9 mm snap-off knife features an auto lock slide for faster blade adjustments. The knife comes with a 13-point micro Carbide blade that will last up to 2x longer. The pocket clip easily removes and has a blade snap off feature to expose a new sharp point. A durable handle offers a comfortable grip and is acetone resinoid and is backed by Milwaukee's Limited Lifetime Warranty.
  • 13 Point Blade
  • Acetone Resistant
  • Auto-Lock Slide-Fast blade adjustments
  • Microcarbide Blade- Up to 2x Longer Blade Life
  • Snap-Off Cap- Pocket clip snaps off blade segments

Specs

–
Product Type:

Knife

Material:

Metal

Length (Inches):

6"

Country of Origin:

Taiwan

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy