Apply to be a TradeMaster!
Main product image of 18mm Snap Off Knife, 48-22-1964
Magnifying glass
Hover image to zoom

18mm Snap Off Knife, 48-22-1964

Brand:
Milwaukee
SKU:
48-22-1964
Rating:
(0)
Q&A:
(0)
18mm Snap Off Knife, 48-22-1964
Magnifying glass
Hover image to zoom
$12.05 each
In Stock
In Stock
Get 284 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Metal
Product Highlight: Length (Inches)
5" Length

Description

–
The Milwaukee 18 mm snap-off knife has a durable lock that will hold up on the jobsite and comes with a speed thread that allows for 2x faster blade adjustments. This snap-off knife comes with a 8-point micro Carbide blade that will last up to 2x longer and leave a smooth finish edge. The overmold handle offers a slip resinoid grip and is acetone resinoid and is backed by Milwaukee's Limited Lifetime Warranty.
  • 8 Point Blade
  • Acetone Resistant
  • Durable Lock- Up to 2x Longer Life
  • Microcarbide Blade- Up to 2x Longer Blade Life
  • Speed Thread- 2x Faster Blade Adjustment

Specs

–
Color:

Red

Country of Origin:

Taiwan

Product Type:

Knife

Material:

Metal

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy