Apply to be a TradeMaster!
Main product image of 8 Pc. Screwdriver Set w/ Square Drive
Magnifying glass
Hover image to zoom

8 Pc. Screwdriver Set w/ Square Drive

Brand:
Milwaukee
SKU:
48-22-2009
Rating:
(0)
Q&A:
(0)
8 Pc. Screwdriver Set w/ Square Drive
Magnifying glass
Hover image to zoom
48-22-2009 has been discontinued
Discontinued January 20, 2018
This product was discontinued by the manufacturer.

Description

Featuring hardened tips & forged shanks the MIlwaukee® 8 Piece Screwdriver Set w/ Square Drive provides professional grade solutions and durability to the user. Metal caps and shock resistant tool steel prevent damage from abusive job site conditions, while integrated wire strippers and wire bending holes provide further utility for the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency.

Features:
  • ECX™ Bit - Anti-strip bit for electrical fasteners
  • Heat Treated Steel Cap - Extra durability when struck on handle end
  • Wrench Ready HEX shanks deliver additional leverage
  • Forged tool shanks deliver more durability and longer life
  • Wire Bending Hole - Bend up to 12 Gauge Wire
  • Wire Stripper (Patent Pending) - Strip up to 12 Gauge Wire
  • Visible ID Markings allows for quick tool identification on jobsite

Whats included:
  • (1) #1 Philips - 3" Screwdriver (48-22-2011)
  • (1) #2 Philips - 4" Screwdriver (48-22-2012)
  • (1) 1/4" Slotted - 4" Demolition Screwdriver (48-22-2021)
  • (1) 5/16" Slotted - 6" Demolition Screwdriver (48-22-2022)
  • (1) #1 ECX™ - 4" Screwdriver (48-22-2041)
  • (1) #2 ECX™ - 4" Screwdriver (48-22-2042)
  • (1) #1 Square - 4" Screwdriver (48-22-2051)
  • (1) #2 Square - 4" Screwdriver (48-22-2052)

Specs

Product Type:

Screwdriver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm