Apply to be a TradeMaster!
Main product image of 13-Key Ball End L-Style Hex Key Set - SAE, 48-22-2185
Magnifying glass
Hover image to zoom

13-Key Ball End L-Style Hex Key Set - SAE, 48-22-2185

Brand:
Milwaukee
SKU:
48-22-2185
Rating:
(0)
Q&A:
(0)
13-Key Ball End L-Style Hex Key Set - SAE, 48-22-2185
Magnifying glass
Hover image to zoom
$38.97 each
In Stock
In Stock
Get 10 Tue, Oct 13 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 13PC SAE L-Style Hex Key Set with Ball Ends features the easiest access keys on the market. The pivoting holder with offset keys makes it quick and easy to grab the necessary size key. The keys withstand more torque and extend the life of the tool in the toughest jobsite conditions. The holder and keys have long-lasting, high-contrast markings for quick size identification. With a ball end, the keys are able to easily access fasteners even when at a difficult angle. The pivoting holder with a hang hole makes transportation and storage simple. The Milwaukee 13PC SAE L-Style Hex Key Set with Ball Ends is backed by their Limited Lifetime Warranty.
  • Easiest Key Access: Pivoting Holder & Offset Keys
  • Keys Withstand More Torque
  • High-Contrast Markings for Easy ID
  • Ball End for Better Angle Access
  • Durable keys made with heat-treated alloy steel
  • Black Oxide Key finish resists rust and corrosion
  • Chamfered key ends for easier insertion into fasteners
  • Stay Organized - Most popular key sizes in handle
  • Includes 13 SAE keys: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Easy Storage - Hang Hole
  • Limited Lifetime Warranty

Specs

–
Product Type:

Hex Key

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy