Apply to be a TradeMaster!
Main product image of 1000V Insulated 9" Lineman's Pliers
Magnifying glass
Hover image to zoom

1000V Insulated 9" Lineman's Pliers

Brand:
Milwaukee
SKU:
48-22-2209
Rating:
(0)
Q&A:
(0)
1000V Insulated 9" Lineman's Pliers
Magnifying glass
Hover image to zoom
$57.68 each
In Stock
In Stock
Get 4 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
Items Included List:

(1) 9" 1000V Insulated Lineman's Pliers

The MILWAUKEE 1000V Insulated 9" Lineman's Pliers provide maximum leverage for easy cuts. The flame retardant 1000V layer of insulation on the handles provides maximum protection. These high-leverage pliers feature hardened iron carbide cutting edges designed to allow you to cut tough jobsite materials like wire and hardware with ease. All Milwaukee pliers are forged for strength. The Milwaukee 1000V Insulated 9" Lineman's Pliers are UL classified and are certified to IEC 60900 and ASTM F1505 standards for insulated hand tools and are backed by Milwaukee's Limited Lifetime Warranty.
  • Lineman's Pliers deliver maximum leverage for easy cuts
  • 1000V layer of insulation on the handles provides max protection
  • Hardened iron carbide cutting edges allow for tough cuts
  • Easy cuts - maximum leverage
  • 1000V insulated protection
  • Durable, hardened cut edge
  • Cross-hatched knurled jaw assists with grip strength
  • Forged Strength
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Limited Lifetime Warranty

Specs

–
Product Type:

Pliers

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy