Apply to be a TradeMaster!
Main product image of 5 Piece 1000V Insulated Hand Tool Set
Magnifying glass
Hover image to zoom

5 Piece 1000V Insulated Hand Tool Set

Brand:
Milwaukee
SKU:
48-22-2215
Rating:
(0)
Q&A:
(0)
5 Piece 1000V Insulated Hand Tool Set
Magnifying glass
Hover image to zoom
$121.55 each
In Stock
In Stock
Get 9 Tue, Oct 13 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 1000V Insulated 9" Lineman's Pliers; (1) 1000V Insulated 8" Diagonal Cutting Pliers; (1) 1000V Insulated 10-20 AWG Wire Stripper; (1) #2 PH x 4" 1000V Insulated Slim Tip Screwdriver; (1) 1/4" Cabinet x 4" 1000V Insulated Slim Tip Screwdriver

The MILWAUKEE 5-Piece 1000V Insulated Hand Tool Kit includes key solutions for electrical work. The 1000V Insulated 9" Lineman's Pliers and 1000V Insulated 8" Diagonal Cutting Pliers both feature maximum leverage for easy cuts. The diagonal cutting pliers have a tapered nose for easier access and flush cuts. The 1000V Insulated Wire Stripper accurately removes insulation from 10-18 solid and 12-20 stranded wire. The 1000V Insulated Slim Tip Screwdrivers feature a flush insulation layer at the screwdriver tip - delivering easy access into tight spaces. The Milwaukee 5-Piece 1000V Insulated Hand Tool Kit is UL classified and certified to IEC 60900 and ASTM F1505 standards for insulated hand tools and is backed by Milwaukee's Limited Lifetime Warranty.
  • Hand Tool Set delivers maximum leverage for easy cuts
  • Delivers 1000V insulated protection
  • Features durable, hardened cut edges
  • Easy Cuts - maximum leverage
  • 1000V insulated protection
  • Durable, hardened cut edges
  • Pliers have forged strength for durability
  • Comfortable tri-lobe featured on the screwdrivers
  • Screwdrivers have a strong magnetic tip for fastener retention
  • Wire stripper cleanly removes insulation from 10-18 solid and 12-20 stranded wires
  • 1000V Insulated 9" Lineman's Pliers, 1000V Insulated 8" Diagonal Cutting Pliers, 1000V Insulated 10-20 AWG Wire Stripper, #2 PH x 4" 1000V Insulated Slim Tip Screwdriver, 1/4" Cabinet x 4" 1000V Insulated Slim Tip Screwdriver
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Limited Lifetime Warranty

Specs

–
Product Type:

Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy