Apply to be a TradeMaster!
Main product image of 7-in-1 Multi-Bit Mini Ratchet
Magnifying glass
Hover image to zoom

7-in-1 Multi-Bit Mini Ratchet

Brand:
Milwaukee
SKU:
48-22-2950
Rating:
(1)
Q&A:
(0)
7-in-1 Multi-Bit Mini Ratchet
Magnifying glass
Hover image to zoom
$22.97 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/16", 1/4"
Product Highlight: Bit Type
Nut Driver, Slotted, Phillips #2, Phillips #1

Description

–
The MILWAUKEE 7-in-1 Multi-Bit Mini Ratchet provides better access in tight spaces by offering 4 Degrees of arc swing. This multi-bit mini ratchet features a versatile finger loop and storage clip for increased control and easy storage. The attachable bit holder offers easy bit access and better organization. The thumb wheel allows for tightening and loosening fasteners when space is limited. The Milwaukee 7-in-1 Mini Bit Ratchet is backed by a Limited Lifetime Warranty.

  • (1) Mini Ratchet, (1) PH1 Bit, (1)PH2 Bit, (1) SL 1/4 Bit, (1) SL 3/16 Bit, (1) 1/4 Socket Adapter
  • Multi-Bit Mini Ratchet provides better access in tight spaces
  • Improved maneuverability with 4 degrees of arc swing
  • Versatile finger loop and clip for control and easy storage
  • Better Access
  • 4 Degrees of Arc Swing For Tight Spaces

Specs

–
Bit Type:

Nut Driver

Slotted

Phillips #2

Phillips #1

Product Type:

Screwdriver

Mini Ratchet

Socket Adapter

Size:

3/16"

5/16"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice compact right angle driver

The ratchet has a nice feel and the Thumb wheel is in a good position and moves smoothly. When I saw it I ordered it on impulse. Sure glad I did
Alrec01
SE Michigan
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy