Apply to be a TradeMaster!
Main product image of 1/4" Hex Drive Mini Flex Head Bit Ratchet, 48-22-2951
Magnifying glass
Hover image to zoom

1/4" Hex Drive Mini Flex Head Bit Ratchet, 48-22-2951

Brand:
Milwaukee
SKU:
48-22-2951
Rating:
(0)
Q&A:
(0)
1/4" Hex Drive Mini Flex Head Bit Ratchet, 48-22-2951
Magnifying glass
Hover image to zoom
$39.99 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

Product Overview

This item is a 1/4" Hex Drive Mini Flex Head Bit Ratchet, 48-22-2951 manufactured by Milwaukee.

Our 1/4" Drive Hex Mini Bit Ratchet provides you with better access and is more adaptable to working in tight spaces with a 4 degrees arc swing. The ratchet head can be locked into 7 unique positions or left unlocked for free movement during use. The slim profile head and flush directional and locking levers offer more accessibility in tight spaces. The all-chrome finish offers rust and corrosion protection. All MILWAUKEE Mechanics Hand Tools are backed by a Lifetime Guarantee.

Features

  • 4 degrees Arc Swing
  • Free-Flexing and Locking Head
  • Slim Profile
  • 90-Tooth Design
  • 7 Locking Positions - Adaptable Access
  • Flush Directional Lever
  • Chrome Plated
  • Lifetime Guarantee

Specs

–
Product Type:

Bit

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy