Apply to be a TradeMaster!
Main product image of 44 Piece 1/4" Hex Drive Mini Flex Head Ratchet & Bit Set, 48-22-2952
Magnifying glass
Hover image to zoom

44 Piece 1/4" Hex Drive Mini Flex Head Ratchet & Bit Set, 48-22-2952

Brand:
Milwaukee
SKU:
48-22-2952
Rating:
(0)
Q&A:
(0)
44 Piece 1/4" Hex Drive Mini Flex Head Ratchet & Bit Set, 48-22-2952
Magnifying glass
Hover image to zoom
$89.99 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

Product Overview

This item is a 44 Piece 1/4" Hex Drive Mini Flex Head Ratchet & Bit Set, 48-22-2952 manufactured by Milwaukee.

Our 44pc 1/4" Drive Hex Mini Bit Ratchet Set provides you with better access and is more adaptable to working in tight spaces with a 4 degrees arc swing. The ratchet head can be locked into 7 unique positions or left unlocked for free movement during use. When combined, the slim profile of the ratchet and the low profile of the bit and sockets offer more accessibility in tight spaces. The laser-etched size markings on the sockets and stamped size markings on the bits provide easy identification, and chrome plating offers rust and corrosion protection. This set also includes a storage case that is designed for use in PACKOUT. All MILWAUKEE Mechanics Hand Tools are backed by a Lifetime Guarantee, and the case is backed by a Limited Lifetime Warranty.

Features

  • 4 degrees Arc Swing
  • Free-Flexing and Locking Head
  • Slim Profile
  • 90-Tooth Design
  • 7 Locking Positions - Adaptable Access
  • Flush Directional Lever
  • Low-profile Bits and Sockets
  • Easy Size Identification
  • Case Designed for use in PACKOUT Modular Storage System
  • Chrome Plated
  • Lifetime Guarantee

Specs

–
Warranty:

Lifetime

Product Type:

Ratchet Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy