Apply to be a TradeMaster!
Main product image of Buffer Tube Ringer & Slitter, 48-22-3014
Magnifying glass
Hover image to zoom

Buffer Tube Ringer & Slitter, 48-22-3014

Brand:
Milwaukee
SKU:
48-22-3014
Rating:
(0)
Q&A:
(0)
Buffer Tube Ringer & Slitter, 48-22-3014
Magnifying glass
Hover image to zoom
$31.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS Plastic

Description

–
The Milwaukee Buffer Tube Ringer & Slitter delivers all-in-one ringing and best control. This Ringer and Slitter perform ring cuts on all standard sizes of buffer tubes from 1.2mm to 6.4mm, while the front slitting channel slits 3.2mm - 6.4mm. The front dial allows for tool-free, adjustable blade height. This tool also has a compact and ergonomic design with a finger loop for controlled ringing. The  Milwaukee Buffer Tube Ringer & Slitter is backed by Milwaukee's Limited Lifetime Warranty.
  • All-In-One Ringing. Best Control.
  • Rings All Sizes (1.2mm-6.4mm)
  • Tool Free Adjustable Blade Height
  • Controlled Ringing - Finger Loop
  • Slits 3.2-6.4mm Buffer Tubes
  • Overmold Grip
  • Compact Size
  • Limited Lifetime Warranty

Specs

–
Material:

ABS Plastic

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy