Apply to be a TradeMaster!
Main product image of Fiber Optic Drop Cable Slitter, 48-22-3015
Magnifying glass
Hover image to zoom

Fiber Optic Drop Cable Slitter, 48-22-3015

Brand:
Milwaukee
SKU:
48-22-3015
Rating:
(0)
Q&A:
(0)
Fiber Optic Drop Cable Slitter, 48-22-3015
Magnifying glass
Hover image to zoom
$52.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS Plastic, Rubber

Description

–
The Milwaukee Drop Cable Slitter delivers quick slitting and better comfort on drop cable applications. The slitter features a hinge allowing a quick end and mid-span drop cable slitting without disassembly. The rubber overmold detailing allows for an anti-slip handle that fits comfortably in hand. The tool comes with two installed blades that stay sharp and is compatible with most drop cable brands. Durable magnets in the body of the tool to keep it closed while in use and while stored. The  Milwaukee Drop Cable Slitter is backed by Milwaukee's Limited Lifetime Warranty.
  • Quick Slitting. Better Comfort.
  • Quick Mid-Span Slitting, No Disassembly
  • Comfortable, Anti-Slip Handle
  • Blades Stay Sharp
  • Magnets Keep Tool Closed When Not In Use
  • Reversible Blades
  • Opening Tabs for Easier Access
  • Limited Lifetime Warranty

Specs

–
Material:

ABS Plastic

Rubber

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy