Apply to be a TradeMaster!
Main product image of Can Wrench (3/8" & 7/16"), 48-22-3016
Magnifying glass
Hover image to zoom

Can Wrench (3/8" & 7/16"), 48-22-3016

Brand:
Milwaukee
SKU:
48-22-3016
Rating:
(0)
Q&A:
(0)
Can Wrench (3/8" & 7/16"), 48-22-3016
Magnifying glass
Hover image to zoom
$27.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber, Nylon, Steel

Description

–
The Milwaukee Can Wrench is the most durable can wrench and is designed for better in-hand comfort while opening telephone boxes, pedestals, and network interface devices, as well as tightening nuts on binding post terminals. The anti-slip handle fits comfortably in hand with rubber over mold detailing. This can wrench is equipped with deep, thin-walled 7/16" and 3/8" durable steel sockets that are color-coded for easy identification. These sockets are also wrench-ready, delivering greater leverage in high-torque applications. The  Milwaukee Can Wrench is backed by Milwaukee's Limited Lifetime Warranty.
  • Most Durable. Better Comfort.
  • Comfortable, Anti-Slip Handle
  • Durable Steel Sockets
  • Wrench-Ready
  • Color-Coded Sockets for Easy Size Identification
  • Anti-Roll Handle Design
  • Deep, Thin-Walled Sockets for Better Access
  • Heat Treated Steel Sockets
  • Limited Lifetime Warranty

Specs

–
Material:

Rubber

Nylon

Steel

Product Type:

Wrench

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy