Apply to be a TradeMaster!
7IN1 High-Leverage Combination Pliers

7IN1 High-Leverage Combination Pliers

Brand:
Milwaukee
SKU:
48-22-3078E
Rating:
(0)
Q&A:
(0)
7IN1 High-Leverage Combination Pliers
$29.97 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 7IN1 High-Leverage Combination Pliers

The MILWAUKEE 7-in-1 High-Leverage Combination Pliers feature seven core functions for electrical installation. The wide jaw pliers make grabbing and twisting wire easy, while the crimper provides added functionality when working with both insulated and non-insulated terminals. The wire cutter, wire stripper, and loop maker allow for quick wire preparation. These Milwaukee pliers with a built-in reamer allow reaming ½" through 1" conduit, while the bolt cutter cuts #6 and #8 bolts. A swing-lock design delivers fast, one-handed operation, and the high-leverage handles make cutting and crimping easier. The 7-in-1 electrical pliers provide maximum productivity and are perfect for the toughest jobsites.
  • Wide Jaw Pliers - Grab and Twist Wire
  • Crimper - Crimp Insulated and Non-Insulated Terminals
  • High Leverage Handles - Easier Cutting and Crimping
  • Wide Jaw Pliers - Grab and Twist Wire
  • Crimper - Crimp Insulated and Non-Insulated Terminals
  • Wire Stripper - Strips 8-18awg Solid and 10-20awg Stranded Wire
  • Wire Cutter - Cuts up to (4) 12awg Wires
  • Loop Maker
  • Reamer - Ream 1/2" - 1" Conduit
  • Bolt Cutter - Cut #6 and #8 Bolts
  • High Leverage Handles - Easier Cutting and Crimping
  • Tether Ready Lanyard Hole

Specs

–
Product Type:

Pliers

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy