Apply to be a TradeMaster!
Main product image of 4" Long Nose Locking Pliers, 48-22-3504
Magnifying glass
Hover image to zoom

4" Long Nose Locking Pliers, 48-22-3504

Brand:
Milwaukee
SKU:
48-22-3504
Rating:
(0)
Q&A:
(0)
4" Long Nose Locking Pliers, 48-22-3504
Magnifying glass
Hover image to zoom
$17.55 each
In Stock
In Stock
Get 5 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Silver
Product Highlight: Material
Steel

Description

–
Milwaukee Torque Lock locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power, and forged alloy steel for maximum durability Milwaukee locking tools are made for the toughest jobsite. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.
  • Control release fast, easy, one-handed release
  • Curved Jaw - Maximizes pressure points for any bolt, nut, or general purpose applications
  • Forged alloy steel for maximum tool strength and durability
  • Hardened jaws better grip force on jobsite material
  • Rust Protection - Increased tool life by reducing corrosion
  • Torque Lock - faster setup and more force for locking tools
  • Hardened jaws provide better grip force on jobsite material

Specs

–
Country of Origin:

Taiwan

Color:

Silver

Size:

4"

Product Type:

Pliers

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy