Apply to be a TradeMaster!
Main product image of 10" TORQUE LOCK Straight Jaw Locking Pliers, 48-22-3510
Magnifying glass
Hover image to zoom

10" TORQUE LOCK Straight Jaw Locking Pliers, 48-22-3510

Brand:
Milwaukee
SKU:
48-22-3510
Rating:
(0)
Q&A:
(0)
10" TORQUE LOCK Straight Jaw Locking Pliers, 48-22-3510
Magnifying glass
Hover image to zoom
$19.41 each
In Stock
In Stock
Get 34 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Color
Silver, Red
Product Highlight: Material
Steel

Description

–
Milwaukee Torque Lock locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3510 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.
  • Forged Alloy Steel: For Maximum Tool Strength and Durability
  • Hardened Jaws: Better grip force on jobsite material
  • Limited Lifetime Warranty
  • Rust Protection: Increased tool life by reducing corrosion
  • Straight Jaw: Maximizes contact points on jobsite work surfaces
  • TORQUE LOCK: Faster setup and easy release
  • Rust protection increases tool life by reducing corrosion
  • Limited Lifetime Warranty

Specs

–
Color:

Silver

Red

Material:

Steel

Product Type:

Pliers

Size:

10"

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy