Apply to be a TradeMaster!
Main product image of 8" Locking Seamer, 48-22-3540
Magnifying glass
Hover image to zoom
8" Locking Seamer, 48-22-3540
Magnifying glass
Hover image to zoom
$33.89 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
Milwaukee Torque Lock locking tools provide faster setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power and forged alloy steel for maximum durability, Milwaukee locking tools are made for the toughest jobsite.
  • Forged Alloy Steel: For Maximum Tool Strength and Durability
  • Limited Lifetime Warranty
  • Rust Protection: Increased tool life by reducing corrosion
  • TORQUE LOCK: Faster setup and easy release
  • Wide Jaws: provide more clamping versatility on variety of shapes and surfaces

Specs

–
Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy