Apply to be a TradeMaster!
Main product image of 2 Piece 10" Curved Jaw & 6" Long Nose Torque Lock Locking Pliers Set, 48-22-3602
Magnifying glass
Hover image to zoom

2 Piece 10" Curved Jaw & 6" Long Nose Torque Lock Locking Pliers Set, 48-22-3602

Brand:
Milwaukee
SKU:
48-22-3602
Rating:
(0)
Q&A:
(0)
2 Piece 10" Curved Jaw & 6" Long Nose Torque Lock Locking Pliers Set, 48-22-3602
Magnifying glass
Hover image to zoom
$38.39 each
In Stock
In Stock
Get 30 Thu, Oct 15 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6", 10" Length

Description

–
The MILWAUKEE 2-Piece TORQUE LOCK Locking Pliers Set provides faster tool setup and more locking force. The locking pliers' unique thumb screw offers a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The pliers are made from forged alloy steel for maximum durability with hardened jaws for increased gripping power, perfect for the toughest of jobsites. The two-piece set includes one 10" TORQUE LOCK Curved Jaw Locking Pliers and one 6" TORQUE LOCKLong Nose Locking Pliers. Milwaukee offers a Limited Lifetime Warranty with all locking tools.
  • Faster Setup and Additional Locking Force compared to competitors
  • Screwdriver Through-hole provides you with leverage
  • Curved Jaw: Maximizes pressure points for any bolt, nut or locking tool application
  • Control Release: fast, easy, one-handed release
  • Hardened Jaws: Better grip
  • Forged Alloy Steel - For Maximum Tool Strength
  • Rust Protection
  • Ergonomic Handles - Anti-pinch, non slip grips for maximum comfort and superior performance
  • Limited Lifetime Warranty

Specs

–
Length (Inches):

6"

10"