Apply to be a TradeMaster!
Main product image of 10 Piece TORQUE LOCK Locking Pliers Kit
Magnifying glass
Hover image to zoom

10 Piece TORQUE LOCK Locking Pliers Kit

Brand:
Milwaukee
SKU:
48-22-3690
Rating:
(0)
Q&A:
(0)
10 Piece TORQUE LOCK Locking Pliers Kit
Magnifying glass
Hover image to zoom
$216.84 each
In Stock
In Stock
Get 29 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5", 10", 11", 7", 6" Length

Description

–
The Milwaukee 10-Piece TORQUE LOCK Locking Tools provide you with a faster tool setup and more locking force for the professional tradesman. MILWAUKEE locking pliers feature a unique thumb screw that provides you with a more convenient geometry for better hand force, as well as hardened jaws for more gripping power and forged alloy steel for maximum durability. The locking tool kit delivers clearance to generate more torque with the screwdriver through-hole design. Milwaukee locking tools are made for the toughest job applications.

Includes:
  • (1) 48-22-3422 (5" Curved Jaw)
  • (1) 48-22-3421 (7" Curved Jaw)
  • (1) 7" TORQUE LOCK MAXBITE Curved Locking Pliers (48-22-3607)
  • (1) 10" TORQUE LOCK MAXBITE Curved Locking Pliers (48-22-3610)
  • (1) 7" TORQUE LOCK Straight Jaw Locking Pliers (48-22-3507)
  • (1) 10" TORQUE LOCK Straight Jaw Locking Pliers (48-22-3510)
  • (1) 6" TORQUE LOCK Long Nose Locking Pliers (48-22-3506)
  • (1) 48-22-3509 (9" Long Nose)
  • (1) 11" TORQUE LOCK Locking C-Clamp with Regular Jaws (48-22-3531)
  • (1) 6 " TORQUE LOCK Locking C-Clamp with Regular Jaws (48-22-3532)

Features:
  • Faster setup and additional locking force compared to other locking tools
  • Screwdriver through-hole provides you with leverage for tightening the thumb screw
  • Hardened jaws with better grip force on jobsite material
  • Forged alloy steel construction gives you strength and durability
  • Rust protection increases tool life by reducing corrosion
  • Ergonomic handles with anti-pinch design
  • Limited Lifetime Warranty


Specs

–
Product Type:

Pliers

Kit

Length (Inches):

5"

10"

11"

7"

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy