Apply to be a TradeMaster!
Main product image of 5 Piece TORQUE LOCK Locking Pliers Kit
Magnifying glass
Hover image to zoom

5 Piece TORQUE LOCK Locking Pliers Kit

Brand:
Milwaukee
SKU:
48-22-3695
Rating:
(0)
Q&A:
(0)
5 Piece TORQUE LOCK Locking Pliers Kit
Magnifying glass
Hover image to zoom
$85.25
$69.97 each
In Stock
In Stock
Get 70 Tue, Oct 20 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5", 6", 10", 7" Length

Description

–

The Milwaukee 5-Piece TORQUE LOCK Locking Tools provide you with a faster tool setup and more locking force for the professional tradesman. The unique thumb screw provides you with a more convenient geometry for hand force, while providing clearance to generate more torque with the screwdriver through-hole design. MILWAUKEE TORQUE LOCK pliers kit features hardened jaws for more gripping power, and forged alloy steel for maximum durability, locking tools are made for the toughest applications and jobs. We stand behind our locking tools and back this TORQUE LOCK pliers kit with a limited lifetime guarantee.


Includes:

  • (1) 5" Curved Jaw
  • (1) 7" Curved Jaw
  • (1) 10" TORQUE LOCK MAXBITE Curved Locking Pliers
  • (1) 7" TORQUE LOCK Straight Jaw Locking Pliers
  • (1) 6" TORQUE LOCK Long Nose Locking Pliers



Features:

  • Faster setup and additional locking force compared to other locking tools
  • Hardened jaws with better grip force on jobsite material
  • Rust protection increases tool life by reducing corrosion
  • Screwdriver through-hole provides you with leverage for tightening the thumb screw
  • Forged alloy steel construction gives you strength and durability
  • Ergonomic handles with anti-pinch design
  • Limited Lifetime Warranty



Specs

–
Product Type:

Pliers

Length (Inches):

5"

6"

10"

7"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy