Apply to be a TradeMaster!
Main product image of 2 Piece 7" & 10" Torque Lock Maxbite Locking Pliers Set, 48-22-3702
Magnifying glass
Hover image to zoom

2 Piece 7" & 10" Torque Lock Maxbite Locking Pliers Set, 48-22-3702

Brand:
Milwaukee
SKU:
48-22-3702
Rating:
(0)
Q&A:
(0)
2 Piece 7" & 10" Torque Lock Maxbite Locking Pliers Set, 48-22-3702
Magnifying glass
Hover image to zoom
$33.97
$24.97 each
In Stock
In Stock
Get 14 Fri, Oct 23 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 7" Length

Description

–
Milwaukee Torque lock MAXBITE locking tools deliver 3X gripping force and provide faster tool setup to the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3707 and 48-22-3710 are perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.
  • Control release fast, easy, one-handed release
  • Forged alloy steel for maximum tool strength and durability
  • Hardened jaws better grip force on jobsite material
  • MAXBITE JAW DESIGN - 3X GRIPPING FORCE
  • MAXBITE jaw maximizes pressure points for round pipe, hex bolts, and many other locking tool applications
  • Rust Protection - Increased tool life by reducing corrosion
  • Torque Lock - faster setup and more force for locking tools
  • Limited Lifetime Warranty

Specs

–
Length (Inches):

10"

7"