Apply to be a TradeMaster!
Main product image of 10" Torque Lock Maxbite Curved Jaw Locking Pliers With Grip, 48-22-3710
Magnifying glass
Hover image to zoom

10" Torque Lock Maxbite Curved Jaw Locking Pliers With Grip, 48-22-3710

Brand:
Milwaukee
SKU:
48-22-3710
Rating:
(0)
Q&A:
(0)
10" Torque Lock Maxbite Curved Jaw Locking Pliers With Grip, 48-22-3710
Magnifying glass
Hover image to zoom
$27.98 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee Torque lock MAXBITE locking tools deliver 3X gripping force and provide faster tool setup to the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3710 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.
  • Control Release: fast, easy, one-handed release
  • Forged Alloy Steel: maximum tool strength and durability
  • Hardened Jaws: Better grip force on jobsite material
  • MAXBITE Jaw Design: 3X GRIPPING FORCE
  • Overmold Grips: Durable and comfortable
  • Rust Protection: Increased tool life by reducing corrosion
  • Torque Lock: faster setup and more force for locking tools
  • Forged alloy steel for maximum tool strength and durability
  • Hardened jaws provide better grip force on jobsite material
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy