Apply to be a TradeMaster!
Main product image of Offset Compound Tinner Snips, 48-22-4005
Magnifying glass
Hover image to zoom

Offset Compound Tinner Snips, 48-22-4005

Brand:
Milwaukee
SKU:
48-22-4005
Rating:
(0)
Q&A:
(0)
Offset Compound Tinner Snips, 48-22-4005
Magnifying glass
Hover image to zoom
$55.10 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee offset compound tinner is built for tough cuts through metal lathe and other materials using its unique compound mechanism, which give the user up to 2X more power per cut, requiring less effort. The 45-degree offset blades keep users hands away from the cutting material for greater cut clearance. The offset compound tinner is equipped with 40% larger handles than traditional tinner snips and features bolt-lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.
  • 40% Larger Handles
  • All-metal contoured handles for durability and comfort
  • Bolt Lock Technology - Blades will not loosen
  • Cuts up to 18ga Cold Rolled Steel/20ga Stainless Steel
  • Forged strength design
  • Rust Resistant
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy