Apply to be a TradeMaster!
Lightweight Tinner Replacement Blades, 48-22-4007

Lightweight Tinner Replacement Blades, 48-22-4007

Brand:
Milwaukee
SKU:
48-22-4007
Rating:
(0)
Q&A:
(0)
Lightweight Tinner Replacement Blades, 48-22-4007
$10.51 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Color
Silver
Product Highlight: Material
Metal

Description

–
The Milwaukee lightweight tinner replacement blades are compatible with the Milwaukee 48-22-4006 lightweight tinner snips. They are built for straighter, cleaner cuts through sheet metal and other materials. The blades are best-in-class, 3-1/2 in.
  • Best-in-class 3 1/2" Replaceable Blades
  • Rust Resistant
  • Built for straighter and cleaner cuts
  • Replacement blades for 48-22-4006

Specs

–
Product Type:

Replacement Part

Length (Inches):

3-1/2"

Country of Origin:

China

Color:

Silver

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy