Apply to be a TradeMaster!
Main product image of Wire & Cable Pulling Clear Gel Lubricant, 48-22-4135
Magnifying glass
Hover image to zoom

Wire & Cable Pulling Clear Gel Lubricant, 48-22-4135

Brand:
Milwaukee
SKU:
48-22-4135
Rating:
(0)
Q&A:
(0)
Wire & Cable Pulling Clear Gel Lubricant, 48-22-4135
Magnifying glass
Hover image to zoom
$17.05 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Gel
Product Highlight: Color
Clear

Description

–
MILWAUKEE Wire and Cable Pulling Clear Gel Lubricant is water-based lubricant that wipes clean off of surfaces to provide a quick clean-up. The wire pulling lubricant reduces friction for smooth pulling of wire and cable through conduit. The clear gel dries thin for less build-up on wires and in conduit. It is compatible with all cable types and remains stable from 32°F to 120°F.
  • Wipes Clean for Quick Clean-up
  • Reduces friction for Smooth Pulling
  • Dries thin for Less Build-up
  • For use with all cable types
  • Gel is temperature stable
  • Threaded cap for secure storage
  • UL Listed - Test and certified to Wire Pulling Compound E535470
  • Made in USA

Specs

–
Material:

Gel

Country of Origin:

USA

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy