Apply to be a TradeMaster!
Main product image of 25' Hand Auger
Magnifying glass
Hover image to zoom

25' Hand Auger

Brand:
Milwaukee
SKU:
48-22-5760
Rating:
(0)
Q&A:
(0)
25' Hand Auger
Magnifying glass
Hover image to zoom
$54.61 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(4) 25' Hand Auger

The MILWAUKEE 25' Hand Auger provides maximum control for easier drain clearing. The quick switch cable lock allows the cable to be easily secured delivering increased control when attacking blockages. The dual grip design is more comfortable and gives the option for an in-line or offset grip. With an enclosed drum, this auger offers better mess containment during clearing applications to reduce clean-up time. The 25' Hand Auger is backed by Milwaukee's Limited Lifetime Warranty.
  • Delivers maximum control & easier drain clearing
  • Quick switch cable lock allows cable to be easily secured
  • Enclosed drum provides better mess containment
  • Maximum Control. Easier Drain Clearing.
  • Quick Switch Cable Lock
  • Dual Grip Comfort: In-line & Offset
  • Better Mess Containment - Enclosed Drum
  • Recommended Drain Size: 1/2" - 2"
  • Ideal Use: Sinks, Bathtubs and Showers
  • Cable Size (length x diameter): 25 ft. x 1/4 in.
  • End Type: Bulb Head
  • Limited Lifetime Warranty

Specs

–
Product Type:

Toilet Auger

Cable Length:

25'

Drain Size:

1/2" - 2"

Cable Diameter:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy