Apply to be a TradeMaster!
Main product image of 3' Toilet Auger
Magnifying glass
Hover image to zoom

3' Toilet Auger

Brand:
Milwaukee
SKU:
48-22-5765
Rating:
(0)
Q&A:
(0)
3' Toilet Auger
Magnifying glass
Hover image to zoom
$58.58 each
In Stock
In Stock
Get 2 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 25' Hand Auger

The MILWAUKEE 3' Toilet Auger provides quicker and easier drain clearing in tough applications. The secure rubber boot helps prevent damage to porcelain fixtures. With an extended cable head, this auger allows for the easiest stoppage retrieval. The hose opening offers a quick and easy cleanup. The 3' Toilet Auger is backed by Milwaukee's Limited Lifetime Warranty.
  • Provides quicker and easier drain clearing in tough applications
  • Prevent damage to porcelain fixtures with secure rubber boot
  • Hose opening allows for quick & easy cleanup
  • Quicker, Easier Drain Clearing
  • Prevent Damage, Secure Rubber Boot
  • Easiest Retrieval - Extended Cable Head
  • Simple Clean Up, Hose Opening
  • Recommended Drain Size: 2" - 4"
  • Ideal Use: Toilets
  • Cable Size (length x diameter): 3 ft. x 1/2 in.
  • Cable End: Bulb
  • Limited Lifetime Warranty

Specs

–
Product Type:

Toilet Auger

Cable Length:

3'

Cable Diameter:

1/2"

Drain Size:

2" - 4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy