Apply to be a TradeMaster!
Main product image of 9" Comfort Grip High Leverage Lineman's Pliers with Crimper, 48-22-6100
Magnifying glass
Hover image to zoom

9" Comfort Grip High Leverage Lineman's Pliers with Crimper, 48-22-6100

Brand:
Milwaukee
SKU:
48-22-6100
Rating:
(0)
Q&A:
(0)
9" Comfort Grip High Leverage Lineman's Pliers with Crimper, 48-22-6100
Magnifying glass
Hover image to zoom
$31.33 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length

Description

–
The Milwaukee 9 in. High leverage lineman's pliers features iron Carbide edge cutting edges for up to 2X more cuts. The pliers' head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee 9 in. high leverage lineman's pliers features an on-board crimper for insulated and non-insulated terminals as well as integrated fish tape puller. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
  • Comfort Grips Will Not Peel
  • Forged Design for Added Strength
  • Integrated Crimper for INS and NON INS Terminals
  • On-Board Fish Tape Puller
  • Reaming Head Design - Up to 1 1/2" (patent pending)
  • Rust Resistance
  • Up to 2x More Cuts - Iron Carbide Edge Cutting Edge Hardened Blades
  • Rust resistant
  • Forged strength design

Specs

–
Length (Inches):

9"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy