Apply to be a TradeMaster!
Main product image of 8" Comfort Grip Long Nose Pliers, 48-22-6101
Magnifying glass
Hover image to zoom

8" Comfort Grip Long Nose Pliers, 48-22-6101

Brand:
Milwaukee
SKU:
48-22-6101
Rating:
(0)
Q&A:
(0)
8" Comfort Grip Long Nose Pliers, 48-22-6101
Magnifying glass
Hover image to zoom
$26.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
The Milwaukee 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces. The pliers' head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe as well as an integrated wire cutter. For added functionality, the Milwaukee long nose pliers features an integrated fish tape puller. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
  • 2" Gripping Nose Reaming Head Design - Up to 1" (patent pending)Wire Cutter
  • Comfort Grips Will Not Peel
  • Forged Design for Added Strength
  • On-Board Fish Tape Puller
  • Rust Resistance
  • Jaw capacity: 2.6 in.
  • Knife edge 0.47 in.
  • Rust resistant
  • Forged strength design

Specs

–
Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy