Apply to be a TradeMaster!
Main product image of Mini Flush Cutters, 48-22-6105
Magnifying glass
Hover image to zoom

Mini Flush Cutters, 48-22-6105

Brand:
Milwaukee
SKU:
48-22-6105
Rating:
(0)
Q&A:
(0)
Mini Flush Cutters, 48-22-6105
Magnifying glass
Hover image to zoom
$11.97 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
13/16"
Product Highlight: Color
Red, Silver
Product Highlight: Length (Inches)
13/16" Length
Product Highlight: Material
Steel

Description

–
The Milwaukee mini flush flush cutters produce a flat, straight cut when cutting through thinner wires and cable ties. The slim profile allows for better access into tight spaces. The cushion grips and spring loaded design reduce user fatigue.
  • Light Weight
  • Machined Precision
  • Overmolded Grips Will Not Peel
  • Rust Protection
  • Spring Assisted

Specs

–
Color:

Red

Silver

Country of Origin:

Taiwan

Length (Inches):

13/16"

Size:

13/16"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy