Apply to be a TradeMaster!
Main product image of 3 Piece Locknut Wrench Set, 48-22-6110
Magnifying glass
Hover image to zoom

3 Piece Locknut Wrench Set, 48-22-6110

Brand:
Milwaukee
SKU:
48-22-6110
Rating:
(0)
Q&A:
(0)
3 Piece Locknut Wrench Set, 48-22-6110
Magnifying glass
Hover image to zoom
$14.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Gray, Black
Product Highlight: Material
Steel

Description

–
The MILWAUKEE 3 Pc Locknut Wrench Set delivers the best access & engagement on conduit locknuts inside control panels and junction boxes. Each wrench features an offset head and teeth, helping overcome obstacles and providing easy access in tight spaces. The anti-slip teeth ensure a secure grip and allow for tightening and loosening locknuts without needing to reposition the wrench. The locknut wrenches offer a comfortable handle with a full-hand fit for maximum leverage. The set includes three color-coded sizes: 1/2-Inch, 3/4-Inch, and 1-Inch. The Milwaukee Locknut Wrench Set is backed by a limited lifetime warranty.
  • Best Access & Engagement
  • Easiest Access, Offset Head & Teeth
  • Anti-Slip Teeth
  • Comfortable Full-Hand Fit
  • Single-Sided Locknut Tightening & Loosening
  • Carabiner Included for Easy Storage
  • Included Sizes: 1/2", 3/4", & 1"
  • Limited Lifetime Warranty

Specs

–
Color:

Red

Gray

Black

Material:

Steel

Product Type:

Wrench

Country of Origin:

Vietnam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy