Apply to be a TradeMaster!
Main product image of 12" Hex Jaw Pliers Set
Magnifying glass
Hover image to zoom

12" Hex Jaw Pliers Set

Brand:
Milwaukee
SKU:
48-22-6212
Rating:
(0)
Q&A:
(0)
12" Hex Jaw Pliers Set
Magnifying glass
Hover image to zoom
$36.11 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
The Milwaukee 12" Hex-Jaw Pliers feature an aggressive V-Jaw geometry for the best fit and strongest hold on hexagonal bolts. An all-metal quick adjust mechanism allows for precise fits on hex bolts. Milwaukee Hex-Jaw pliers incorporate Milwaukee REAM & PUNCH exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. Milwaukee pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.

Features:
  • Hex-Jaw Design - Best Fit for Hex Bolts (patent pending)
  • All-Metal Quick Adjust Mechanism - 26 Positions for Precise Fit
  • REAM & PUNCH Handles (patent pending) - Deburr Smooth Pipe up to 2-3/4" and Punch Electrical Knock Outs
  • Jaw Capacity - Up To 2-3/4" Hex Bolt Hardened Teeth - Long Gripping Life
  • Slim Head Design Comfort Grips - Will Not Peel From Jobsite Conditions
  • Rust Resistant
  • Forged Design for Added Strength
  • Jaw Length - 2.75"
  • Jaw Capacity - 2.75"
  • Knife Length - Up to 2.75""
  • Adjustment Positions -26
  • Pipe Reamer - Up to 1-1/2"

Specs

–
Product Type:

Pliers

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy