Apply to be a TradeMaster!
Main product image of 8" Slip Joint Pliers, 48-22-6240
Magnifying glass
Hover image to zoom

8" Slip Joint Pliers, 48-22-6240

Brand:
Milwaukee
SKU:
48-22-6240
Rating:
(0)
Q&A:
(0)
8" Slip Joint Pliers, 48-22-6240
Magnifying glass
Hover image to zoom
$22.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Black, Red

Description

–
The MILWAUKEE 8" Slip Joint Pliers provide users with a strong grip on various fasteners. These pliers feature axial teeth with multi-function gripping zones that enhance gripping power, especially on rounded out or stripped fasteners by providing a tighter, more secure hold along the axis. The jaws allow you to tackle a wide range of materials, while the slim head design ensures access to tight spaces. The MILWAUKEE 8" Slip Joint Pliers are backed by a limited lifetime warranty.
  • Strong Grip.
  • Multi-function Gripping Zones
  • Anti-Slip Teeth
  • Fits In Tight Spaces. Slim Head.
  • Three-Position Jaws For Easy Adjustments
  • Comfortable Dipped Grip Handles
  • Limited Lifetime Warranty

Specs

–
Product Type:

Pliers

Material:

Steel

Country of Origin:

Korea

Color:

Black

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy