Apply to be a TradeMaster!
Main product image of 3 Piece Pliers Kit
Magnifying glass
Hover image to zoom

3 Piece Pliers Kit

Brand:
Milwaukee
SKU:
48-22-6331
Rating:
(0)
Q&A:
(0)
3 Piece Pliers Kit
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7", 8", 10" Length

Description

–
The Milwaukee 3PC Pliers Kit provides solutions for a wide range of cutting and fastening applications. The 10" REAM & PUNCH Straight Jaw pliers incorporate exposed metal handles (patent pending) and a precision pliers head for reaming pipe and punching electrical knock outs. The 8" Long Nose Pliers feature a 2" gripping nose for pulling wire and material through rough-in holes and other tight spaces, as well as an integrated fish tape puller. The 7" Diagonal Cutting Pliers feature Iron Carbide Edge hardened cutting edges for up to 2X More Cuts, and a tapered nose with flush cutting blades, which cut all the way to the tip. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.

Features:
  • Includes (1) 8" Long Nose Pliers, (1) 7" Diagonal Cutting Pliers, (1) 10" Straight-Jaw Pliers
  • Up to a $50 Value
  • Forged Design for Added Strength
  • Rust Resistance
  • Reaming Head Design - Up to 1" or 2" (patent pending)
  • Comfort Grips - Will Not Peel From Jobsite Conditions

Specs

–
Product Type:

Pliers

Length (Inches):

7"

8"

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy