Apply to be a TradeMaster!
Main product image of 9 Piece Snap Ring Pliers Set, 48-22-6539
Magnifying glass
Hover image to zoom

9 Piece Snap Ring Pliers Set, 48-22-6539

Brand:
Milwaukee
SKU:
48-22-6539
Rating:
(0)
Q&A:
(0)
9 Piece Snap Ring Pliers Set, 48-22-6539
Magnifying glass
Hover image to zoom
$261.10 each
In Stock
In Stock
Get 17 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 9pc Convertible Snap Ring Pliers Set features an all-metal dial that quickly switches between internal and external modes. The all-metal dial is more durable than competitors. The anti-slip dial makes it easier to convert the pliers when working with both internal and external snap rings. The all-metal dial provides the ability to withstand harsh environments. The adaptable storage rack optimizes drawer space by including a detachable handle to fit in tight spaces or carry on the go. The storage rack also includes magnets and hang holes to hang vertically when drawer space is very limited, making for the most adaptable snap ring plier storage. Milwaukee Tool's Convertible Snap Ring Plier Set is backed by a Limited Lifetime Warranty.
  • Easier Conversion: Anti-Slip Dial
  • Most Durable: All Metal Dial
  • Optimizes Drawer Space: Most Adaptable Rack
  • Adaptable Rack: Magnetic Base and Hang Holes
  • Adaptable Rack: Removable Carrying Handle
  • Double Dipped Slip Resistant Grip
  • Fixed Tips
  • Ergonomic Handle Design
  • Black Oxide Coating for Corrosion Resistance
  • Included Tip Sizes: .038", .047" and .070"
  • Included Tip Angles: 18°, 45°, and 90°
  • Limited Lifetime Warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy