Apply to be a TradeMaster!
Main product image of 13" Long Reach Pliers - 45° Nose, 48-22-6541
Magnifying glass
Hover image to zoom

13" Long Reach Pliers - 45° Nose, 48-22-6541

Brand:
Milwaukee
SKU:
48-22-6541
Rating:
(0)
Q&A:
(0)
13" Long Reach Pliers - 45° Nose, 48-22-6541
Magnifying glass
Hover image to zoom
$42.99 each
In Stock
In Stock
Get 11 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13" Length

Description

–
The MILWAUKEE 13" Long Reach 45° Nose Pliers provide the best access and maximum gripping force*. These long reach pliers feature a Deep-Reach Cross Handle design which delivers a wide jaw opening while maintaining a slim profile for extended reach in tight spaces. The single joint pliers provide maximum gripping force and allow for more control when handling different materials and objects. The 45° jaws provide access in hard-to-reach angles and are designed with multi-function gripping zones for common applications such as fasteners, washers, wires, and more. Milwaukee long-reach pliers feature a corrosion-resistant black oxide coating for increased durability and slip-resistant grips for better leverage. These pliers are backed by a limited lifetime warranty.
  • Deep-Reach Cross Handles: Increased Reach in Tight Spaces
  • Single-Joint Grip Force: More Control
  • Multi-Function Gripping Zones
  • Black Oxide Coating for Corrosion Resistance
  • Ergonomic Handle Design
  • Slip Resistant Grips
  • Angled Nose - 45°
  • 3" Gripping Jaw
  • Limited Lifetime Warranty

Specs

–
Length (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy