Apply to be a TradeMaster!
Main product image of 2 Piece Long Reach Pliers Set, 48-22-6542
Magnifying glass
Hover image to zoom

2 Piece Long Reach Pliers Set, 48-22-6542

Brand:
Milwaukee
SKU:
48-22-6542
Rating:
(0)
Q&A:
(0)
2 Piece Long Reach Pliers Set, 48-22-6542
Magnifying glass
Hover image to zoom
$82.34 each
In Stock
In Stock
Get 12 Wed, Sep 16 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
13" Length

Description

The MILWAUKEE 13" Long Reach Pliers Set provides the best access and maximum gripping force*. These Long Reach Pliers set includes (1) Straight Nose Plier and (1) 45° nose plier. Both pliers feature a Deep-Reach Cross Handle design which delivers a wide jaw opening while maintaining a slim profile for extended reach in tight spaces. The single joint pliers provide maximum gripping force and allow for more control when handling different materials and objects. The jaws are designed with multi-function gripping zones for common applications such as fasteners, washers, wires, and more. Milwaukee long-reach pliers feature a corrosion-resistant black oxide coating for increased durability and slip-resistant grips for better leverage. These pliers are backed by a limited lifetime warranty.
  • Deep-Reach Cross Handles: Increased Reach in Tight Spaces
  • Single-Joint Grip Force: More Control
  • Multi-Function Gripping Zones
  • Black Oxide Coating for Corrosion Resistance
  • Ergonomic Handle Design
  • Slip Resistant Grips
  • Straight Nose/ 45° Nose
  • 3-1/4" Gripping Jaw and 3" Gripping Jaw
  • Limited Lifetime Warranty

Specs

Length (Inches):

13"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy