Apply to be a TradeMaster!
Main product image of 3 Piece Long Reach Hose Grip Pliers Set, 48-22-6563
Magnifying glass
Hover image to zoom

3 Piece Long Reach Hose Grip Pliers Set, 48-22-6563

Brand:
Milwaukee
SKU:
48-22-6563
Rating:
(0)
Q&A:
(0)
3 Piece Long Reach Hose Grip Pliers Set, 48-22-6563
Magnifying glass
Hover image to zoom
$125.88 each
In Stock
In Stock
Get 16 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 13" Long Reach Hose Grip Pliers Set provides the best access and maximum grip force*. The set includes 5/16", 1/2", and 3/4" hose grip sizes. These hose grip pliers feature a Deep-Reach Cross Handle design which delivers a wide jaw opening while maintaining a slim profile for extended reach in tight spaces. The single joint pliers provide maximum gripping force and allow for more control when handling hoses as well as other materials and objects. The jaws are designed with multi-function gripping zones for other common applications such as hoses, fasteners, and more. Milwaukee hose grip pliers feature a corrosion-resistant black oxide coating for increased durability and slip-resistant grips for better leverage. These pliers are backed by a limited lifetime warranty.
  • Deep-Reach Cross Handles: Increased Reach in Tight Spaces
  • Single-Joint Grip Force: More Control
  • Multi-Function Gripping Zones
  • Black Oxide Coating for Corrosion Resistance
  • Ergonomic Handle Design
  • Slip Resistant Grips
  • Forged Alloy Steel for Maximum Tool Strength and Durability
  • Hose Grip Size: 5/16", 1/2", 3/4"
  • Limited Lifetime Warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy