Apply to be a TradeMaster!
Main product image of Faucet Swap-Out Wrench
Magnifying glass
Hover image to zoom

Faucet Swap-Out Wrench

Brand:
Milwaukee
SKU:
48-22-7100
Rating:
(0)
Q&A:
(0)
Faucet Swap-Out Wrench
Magnifying glass
Hover image to zoom
$29.97
$24.97 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Milwaukee Faucet Swap-Out Wrench provides the best access during faucet swap-outs in extremely tight spaces. The slim, long handle provides the best reach for mounting hardware underneath faucets. The reinforced construction of the handle allows for more swap-out completions. The ends of the handle securely fit mounting nuts for easy removal and maximum efficiency. Adjustable ball detents in the wrench body give strong insert retention throughout the life of the tool. The Faucet Swap-Out Wrench is ratchet, screwdriver, and wrench ready providing maximum break-away torque on difficult to remove or corroded fasteners. The Faucet-Swap-Out Wrench is backed by Milwaukee's Limited Lifetime Warranty.

Includes:
  • (1)Faucet Swap-Out Wrench(48-22-7100)
  • (1)Wrench Body
  • (2)Aluminum Hex Inserts
  • (1)Basket Strainer Wrench and 7/16" Deep Socket Insert
Features:
  • Best Access & Reach - Slim, Long Handle
  • Complete More Swap-Outs - Reinforced Construction
  • Easy Removal - Securely Fits Mounting Nuts
  • Ends of wrench body accommodate most common 2, 3, 4, and 6-tab basin mounting nuts
  • Basket strainer wrench of long Insert works on 4-slot strainer baskets and tub drains
  • Two short inserts work on 5/8", 3/4", 7/8", and 15/16" nuts and are ideal for supply lines
  • 7/16" deep socket end of long insert for common single-hole faucet mountings and toilet bolts
  • Open slot on the wrench body allows for easy placement over existing supply lines
  • 3/8" ratchet-ready on pronged retainer end of long insert for maximum speed and break-away torque
  • Screwdriver ready through hole for maximum leverage and break-away torque
  • Ball detents in wrench body for strong insert retention
  • Wrench bolster for maximum leverage and break-away torque
  • Laser etched size callouts for easy size identification
  • Ball detents can be tightened with a 3/32" hex key for stronger insert retention
  • Accurate Stripping. Easy Adjustment

Specs

–
Product Type:

Wrench

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy