Shop Limited Time Deals
Main product image of Jobsite Organizer
Magnifying glass
Hover image to zoom

Jobsite Organizer

Brand:
Milwaukee
SKU:
48-22-8030
Rating:
(2)
Q&A:
(0)
Jobsite Organizer
Magnifying glass
Hover image to zoom
48-22-8030 has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
PACKOUT Organizer
Brand:
Milwaukee
SKU:48-22-8430
(6)
Order by today, receive 119 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Inches)
14" Length
Product Highlight: Warranty
Limited Lifetime Warranty

Description

Jobsite Organizer
The Milwaukee Jobsite organizer is the most versatile of its kind and was designed for increased productivity and up to 20% more capacity than the competition. Designed with the needs of the professional tradesman in mind, the new organizer includes (8) small and (2) large bins that can be mounted on common jobsite materials by utilizing the integrated screw slots. A no travel seal around the perimeter of each bin prevents small items from migrating from one bin to the other, and the convenient 4”x4” size of the small bins allows them to be easily swapped out with a common electrical box. To allow users the option of carrying multiple organizers at once, the Milwaukee 20” Jobsite Organizer contains innovative side clips, that not only allow the units to be attached together, but provide full access to each when they are stacked on top of one another. For added durability, the new unit features a reinforced rib for strength and an integrated weather seal gasket to prevent water intrusion.
Features:
  • Mountable Bins
  • Full Access When Stacked
  • 20% More capacity
  • Weather Seal
  • No-travel bins seals
Specifications:
  • Weight: 6.1 lbs
  • Width: 18"
  • Height: 5"
  • Length: 14"
  • Warranty: Limited Lifetime Warranty

Specs

Product Type:

Organizer

Length (Inches):

14"

Warranty:

Limited Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

It works great for jobsite organization and around the house. Wish they would keep making them.
Fitter problems
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would purchase again

compact, strong, water tight
Scott
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?